Control Tube Drive Work Station 100-240V
Mfr # 0025005836
Zoro # G3973359
product price: $3,019.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic (Hose)
Includes
(3) ST-20 20 mL Stirring Tube, 5.0 mm Stainless Steel Balls, 6 mm Glass Balls, DT-20 20 mL Dispersing Tube, Plastic Hose, Removal Hook, ULTRA-TURRAX Tube Drive P Control, USB A-B Cable
Standards
cTUVus
Overall Height
2 in
Item - Homogenizer
Homogenizer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0025005836
Zoro #
G3973359
UPC #
-
Country of Origin
China
Dimensions
Overall Height
2 in
Overall Depth
7 in
Overall Width
4 3/4 in
Details
Item
Tube Drive P Control Workstation
Material
Plastic (Hose)
Includes
(3) ST-20 20 mL Stirring Tube, 5.0 mm Stainless Steel Balls, 6 mm Glass Balls, DT-20 20 mL Dispersing Tube, Plastic Hose, Removal Hook, ULTRA-TURRAX Tube Drive P Control, USB A-B Cable
Standards
cTUVus
Item - Homogenizer
Homogenizer
Noise Reduction Rating NRR
50 dB
Speed Range
400 to 8,000 rpm
Watts
36 W
Type - Homogenizer
Benchtop
Max. Viscosity
5,000 cps
Wattage
36 W
Voltage
100/240V AC
Product Type
Homogenizer
Frequency
50/60 Hz
Current
1.5 A
Speed Setting
Variable
Maximum Viscosity
5,000 cps
Speed - Maximum
8,000 RPM
Speed - Minimum
400 RPM
Description
Homogenizer, Benchtop, Speed Range 400 to 8,000 rpm, Voltage 100/240V AC, Watts 36 W, Material Plastic (Hose), Max. Viscosity 5,000 cps, Noise Reduction Rating NRR 50 dB, Overall Depth 7 in, Overall Height 2 in, Overall Width 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.