Db 1.1
Mfr # 4467600
Zoro # G3975696
product price: $297.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Depth
3 in
For Use With
Dry Block Heaters, 0.5 ml PCR Tubes
Width
3.7 in
Product Type
Dry Block Heater
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4467600
Zoro #
G3975696
UPC #
-
Country of Origin
China
Dimensions
Height
2 in
Depth
3 in
Width
3.7 in
Overall Width
3 3/4 in
Overall Length
3 in
Well Diameter
7 7/8 mm
Well Depth
27 5/8 mm
Details
Item
Dry Block
For Use With
Dry Block Heaters, 0.5 ml PCR Tubes
Product Type
Dry Block Heater
Material
Anodized Aluminum
Includes Thermometer Well
Yes
Number of Wells
30
Volume Capacity
0.5 mL
Description
Db 1.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.