Db 1.2
Mfr # 4467700
Zoro # G3969834
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Depth
3 in
Width
3.7 in
For Use With
Dry Block Heaters, 1.5 mL Eppendorf Microtubes
Height
2 in
Product Type
Dry Block Heater
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4467700
Zoro #
G3969834
UPC #
-
Country of Origin
China
Dimensions
Depth
3 in
Width
3.7 in
Height
2 in
Well Diameter
11 1/2 mm
Overall Width
3 3/4 in
Overall Length
3 in
Well Depth
36 7/8 mm
Details
Item
Dry Block
For Use With
Dry Block Heaters, 1.5 mL Eppendorf Microtubes
Product Type
Dry Block Heater
Material
Anodized Aluminum
Number of Wells
20
Volume Capacity
1.5 mL
Includes Thermometer Well
Yes
Description
Db 1.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.