Db 3.1
Mfr # 4468300
Zoro # G3970674
product price: $295.99
/ea
Free Shipping & Returns
Key Features
For Use With
12/13 mm Test Tube, 25 mm Test Tube, 6 mm Test Tube, Dry Block Heaters
Width
3.7 in
Height
2 in
Depth
3 in
Product Type
Dry Block Heater
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4468300
Zoro #
G3970674
UPC #
-
Country of Origin
China
Dimensions
Width
3.7 in
Height
2 in
Depth
3 in
Well Depth
48 3/8 mm
Overall Length
3 in
Well Diameter
8 1/4 mm, 13 7/8 mm, 26 1/4 mm
Overall Width
3 3/4 in
Details
Item
Dry Block
For Use With
12/13 mm Test Tube, 25 mm Test Tube, 6 mm Test Tube, Dry Block Heaters
Product Type
Dry Block Heater
Includes Thermometer Well
Yes
Material
Anodized Aluminum
Number of Wells
14
Description
Db 3.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.