Db 4.2
Mfr # 4468700
Zoro # G3971636
product price: $297.99
/ea
Free Shipping & Returns
Key Features
For Use With
Dry Block Heaters, 10 mm Round Bottom Tubes
Depth
3 in
Width
3.7 in
Height
2 in
Product Type
Dry Block Heater
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4468700
Zoro #
G3971636
UPC #
-
Country of Origin
China
Dimensions
Depth
3 in
Width
3.7 in
Height
2 in
Well Depth
48 3/8 mm
Overall Length
3 in
Overall Width
3 3/4 in
Well Diameter
10 3/4 mm
Details
Item
Dry Block
For Use With
Dry Block Heaters, 10 mm Round Bottom Tubes
Product Type
Dry Block Heater
Includes Thermometer Well
Yes
Number of Wells
24
Material
Anodized Aluminum
Description
Db 4.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.