Db 5.3
Mfr # 4469700
Zoro # G3970306
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Width
3.7 in
Depth
3 in
For Use With
17 mm Vials, Dry Block Heaters
Height
2 in
Product Type
Dry Block Heater
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4469700
Zoro #
G3970306
UPC #
-
Country of Origin
Germany
Dimensions
Width
3.7 in
Depth
3 in
Height
2 in
Overall Length
3 in
Well Depth
45 mm
Well Diameter
17 3/4 mm
Overall Width
3 3/4 in
Details
Item
Dry Block
For Use With
17 mm Vials, Dry Block Heaters
Product Type
Dry Block Heater
Includes Thermometer Well
Yes
Number of Wells
12
Material
Anodized Aluminum
Description
Db 5.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.