Db 5.6
Mfr # 4470000
Zoro # G3974497
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Width
3.7 in
Depth
3 in
For Use With
23 mm Vials, Dry Block Heaters
Product Type
Dry Block Heater
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4470000
Zoro #
G3974497
UPC #
-
Country of Origin
Germany
Dimensions
Height
2 in
Width
3.7 in
Depth
3 in
Overall Length
3 in
Well Diameter
23 3/4 mm
Overall Width
3 3/4 in
Well Depth
45 mm
Details
Item
Dry Block
For Use With
23 mm Vials, Dry Block Heaters
Product Type
Dry Block Heater
Includes Thermometer Well
Yes
Number of Wells
8
Material
Anodized Aluminum
Description
Db 5.6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.