Db 5.8
Mfr # 4470200
Zoro # G3975109
product price: $339.99
/ea
Free Shipping & Returns
Key Features
For Use With
28 mm Vials, Dry Block Heaters
Depth
3 in
Width
3.7 in
Height
2 in
Product Type
Dry Block Heater
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4470200
Zoro #
G3975109
UPC #
-
Country of Origin
China
Dimensions
Depth
3 in
Width
3.7 in
Height
2 in
Overall Width
3 3/4 in
Overall Length
3 in
Well Depth
45 mm
Well Diameter
28 3/4 mm
Details
Item
Dry Block
For Use With
28 mm Vials, Dry Block Heaters
Product Type
Dry Block Heater
Material
Anodized Aluminum
Includes Thermometer Well
Yes
Number of Wells
6
Description
Db 5.8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.