Db 5.9
Mfr # 4470300
Zoro # G3971645
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Width
3.7 in
For Use With
16 mm Vials, Dry Block Heaters
Depth
3 in
Product Type
Dry Block Heater
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4470300
Zoro #
G3971645
UPC #
-
Country of Origin
China
Dimensions
Height
2 in
Width
3.7 in
Depth
3 in
Well Diameter
16 3/8 mm
Overall Length
3 in
Well Depth
45 mm
Overall Width
3 3/4 in
Details
Item
Dry Block
For Use With
16 mm Vials, Dry Block Heaters
Product Type
Dry Block Heater
Number of Wells
15
Material
Anodized Aluminum
Includes Thermometer Well
Yes
Description
Db 5.9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.