Db 6.3
Mfr # 4470600
Zoro # G3971030
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Width
3.7 in
Height
2 in
Depth
6 in
For Use With
96 Well Plate, Dry Block Heater
Product Type
Dry Block Heater
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4470600
Zoro #
G3971030
UPC #
-
Country of Origin
China
Dimensions
Width
3.7 in
Height
2 in
Depth
6 in
Well Depth
15 1/2 mm
Overall Length
6 in
Overall Width
3 3/4 in
Well Diameter
6 3/8 mm
Details
Item
Dry Block
For Use With
96 Well Plate, Dry Block Heater
Product Type
Dry Block Heater
Number of Wells
96
Volume Capacity
0.2 mL
Includes Thermometer Well
Yes
Material
Anodized Aluminum
Description
Db 6.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.