Db 8.1
Mfr # 4470700
Zoro # G3970857
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Width
3.7 in
Height
2 in
Depth
3 in
For Use With
12.5 mm Cuvettes, Dry Block Heaters
Product Type
Dry Block Heater
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4470700
Zoro #
G3970857
UPC #
-
Country of Origin
China
Dimensions
Width
3.7 in
Height
2 in
Depth
3 in
Overall Length
3 in
Overall Width
3 3/4 in
Well Depth
25 3/8 mm
Details
Item
Dry Block
For Use With
12.5 mm Cuvettes, Dry Block Heaters
Product Type
Dry Block Heater
Includes Thermometer Well
Yes
Material
Anodized Aluminum
Description
Db 8.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.