Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Block Heater 3

  • Mfr # 0004025301

  • Zoro # G3970820


product price: $2,019.99
/ea
Free Shipping & Returns

Key Features

Voltage (AC)
110/115/220 to 240
Temp. Range (C)
Ambient 5 Degrees to 120 Degrees
Wattage (kW)
0.33 kW
Height
2.87 in
Max. Temp. (C)
120 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0004025301
Zoro #
G3970820
UPC #
-
Country of Origin
China

Dimensions

Height
2.87 in
Depth
15 in
Width
5.9 in
Overall Width
5 7/8 in
Overall Height
2 7/8 in
Overall Depth
15 in

Details

Item
Dry Block Heater
Voltage (AC)
110/115/220 to 240
Temp. Range (C)
Ambient 5 Degrees to 120 Degrees
Wattage (kW)
0.33 kW
Max. Temp. (C)
120 Degrees C
Material
Aluminum
Temp. Range (F)
Ambient 9 Degrees to 248 Degrees
For Use With
Greiner Tubes, Microplates and Cuvettes, PCR Strips, PCR Tubes
Max. Temp. (F)
248 Degrees F
Product Type
Dry Bath
Voltage
115V AC
Operating Temperature - Maximum
40 Degrees C
Number of Blocks
3
Standards
DIN EN 60529, DIN12878
Compatible Product Type
Cuvettes, Greiner Tubes, Microplates, PCR Strips, PCR Tubes
Wattage
330 W
Weight
3.75 lb
Operating Temperature - Minimum
5 Degrees C
Display Type
Digital

Description

Dry Block Heater, Material Aluminum, For Use With Greiner Tubes, Microplates and Cuvettes, PCR Strips, PCR Tubes, Temp. Range (C) Ambient 5 Degrees to 120 Degrees , Max. Temp. (C) 120 Degrees C, Wattage (kW) 0.33 kW, Voltage (AC) 110/115/220 to 240, Height 2.87 in, Width 5.9 in, Depth 15 in, Max. Temp. (F) 248 Degrees F, Temp. Range (F) Ambient 9 Degrees to 248 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.