DS 5
Mfr # 4524400
Zoro # G3974874
product price: $478.99
/ea
Free Shipping & Returns
Key Features
For Use With
IKA Loopster
Overall Length
3 3/8 in
Hold Capacity
(12) 50 mL Tubes
Overall Width
14 in
Product Type
Tube Attachment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4524400
Zoro #
G3974874
UPC #
-
Country of Origin
India
Dimensions
Overall Length
3 3/8 in
Overall Width
14 in
Overall Diameter
1 1/8 in
Details
Item
DS 5 Tube Attachment
For Use With
IKA Loopster
Hold Capacity
(12) 50 mL Tubes
Product Type
Tube Attachment
Description
DS 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.