Zoro Homepage

DS 6.3

  • Mfr # 4524800

  • Zoro # G3970017


product price: $37.39
/ea

Key Features

For Use With
IKA Loopster, Universal Disc DS 6
Overall Length
9 in
Product Type
Spare Clips
Overall Width
14 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4524800
Zoro #
G3970017
UPC #
-
Country of Origin
India

Dimensions

Overall Length
9 in
Overall Width
14 1/4 in

Details

Item
DS 6.3 Spare Clip
For Use With
IKA Loopster, Universal Disc DS 6
Product Type
Spare Clips

Description

DS 6.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.