Zoro Homepage

DT-20 Eco

  • Mfr # 0020003207

  • Zoro # G3971870


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Material
PEEK (Stirring Unit), Polypropylene (Tube), PSU (Rotor Stator System)
For Use With
Power Control Disperser
Product Type
Dispersing Tube
Overall Diameter
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0020003207
Zoro #
G3971870
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
1 1/8 in

Details

Item
Disposable Dispersing Tube
Material
PEEK (Stirring Unit), Polypropylene (Tube), PSU (Rotor Stator System)
For Use With
Power Control Disperser
Product Type
Dispersing Tube

Description

DT-20 Eco

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.