DT-20-M-Gamma
Mfr # 0003700600
Zoro # G3975267
product price: $549.99
/ea
Free Shipping & Returns
Key Features
Tube Material
Polypropylene
For Use With
Power Control Disperser
Capacity - Maximum
20 mL
Tube Diameter
1 1/8 in
Membrane Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0003700600
Zoro #
G3975267
UPC #
-
Country of Origin
China
Dimensions
Tube Diameter
1 1/8 in
Details
Item
Tube with Rotor-Stator Element
Tube Material
Polypropylene
For Use With
Power Control Disperser
Capacity - Maximum
20 mL
Membrane Material
Polypropylene
Includes Balls
Balls Not Included
Includes Closure
Yes
Closure Material
Polypropylene
Description
DT-20-M-Gamma
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.