DT-50
Mfr # 0003699600
Zoro # G3972598
product price: $309.99
/pk 10, $31.00/ea
Free Shipping & Returns
Key Features
Tube Material
Polypropylene
For Use With
Power Control Disperser
Closure Material
Polypropylene
Includes Balls
Balls Not Included
Includes Closure
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0003699600
Zoro #
G3972598
UPC #
-
Country of Origin
China
Dimensions
Tube Diameter
1 7/8 in
Details
Item
Tube with Rotor-Stator Element
Tube Material
Polypropylene
For Use With
Power Control Disperser
Closure Material
Polypropylene
Includes Balls
Balls Not Included
Includes Closure
Yes
Capacity - Maximum
50 mL
Membrane Material
Polypropylene
Description
DT-50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.