Zoro Homepage

Eurostar 400 Control

  • Mfr # 0025000757

  • Zoro # G3974110


product price: $9,202.99
/ea
Free Shipping & Returns

Key Features

Volume
150 L
Max. Viscosity
100,000 cps
Maximum Torque
400 N-cm
Operating Speed
6 to 2000 rpm
Mixing Speed Type
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0025000757
Zoro #
G3974110
UPC #
-
Country of Origin
Germany

Dimensions

Shaft Dia.
16 mm
Overall Height
13 19/32 in
Overall Width
5 11/16 in
Overall Length
10 19/32 in
Chuck Size - Minimum
3/32 in
Chuck Size - Maximum
19/32 in
Shaft Diameter
19/32 in

Details

Item
Overhead Mixer
Volume
150 L
Max. Viscosity
100,000 cps
Maximum Torque
400 N-cm
Operating Speed
6 to 2000 rpm
Mixing Speed Type
Variable
Voltage
115V
Includes
WH 11 WiCo Holder
Wattage
226 W
Special Features
Adjustable Safety Circuit, Infinitely Adjustable Speed, Integrated Temperature Measurement, Interval Operation, Locked Function, Multilingual TFT Display, Overload Protection, Timer Function
Through Shaft
Yes
Material
Thermoplastic Polymer
Features
Infinitely Adjustable Speed
Weight
19.4 lb
Product Type
Overhead Stirrer
Maximum Viscosity
100,000 cps
Display Type
Digital
Motor Type
Brushless DC
Frequency
50/60 Hz
Mixing Speed - Minimum
6 RPM
Operating Temperature - Minimum
5 Degrees C
Mixing Speed - Maximum
2,000 RPM
Chuck Type
Keyed
Operating Temperature - Maximum
40 Degrees C

Description

Overhead Mixer, Volume 150 L, Max. Viscosity 100,000 cps, Maximum Torque 400 N-cm, Operating Speed 6 to 2000 rpm, Mixing Speed Type Variable, Voltage 115V, Through Shaft Yes, Overall Height 13 19/32 in, Overall Length 10 19/32 in, Overall Width 5 11/16 in, Shaft Dia. 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.