Glass Balls 6
Mfr # 0003599200
Zoro # G3973499
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Size
6 mm
Material
Glass
For Use With
Power Control Disperser
Overall Diameter
1/4 in
Product Type
Glass Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0003599200
Zoro #
G3973499
UPC #
-
Country of Origin
China
Dimensions
Size
6 mm
Overall Diameter
1/4 in
Details
Item
Glass Balls
Material
Glass
For Use With
Power Control Disperser
Product Type
Glass Ball
Description
Glass Balls 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.