Zoro Homepage

Hb 10.3

  • Mfr # 0020024125

  • Zoro # G3973569


product price: $2,128.99
/ea
Free Shipping & Returns

Key Features

Dimensions
340 x 420 x 295mm
For Use With
Rotary Evaporators
Product Type
Heating Bath
Compatible Product Type
Heating Bath
Overall Width
13 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0020024125
Zoro #
G3973569
UPC #
-
Country of Origin
Germany

Dimensions

Dimensions
340 x 420 x 295mm
Overall Width
13 3/8 in
Overall Height
16 1/2 in
Overall Length
11 5/8 in

Details

Item
Heating Bath
For Use With
Rotary Evaporators
Product Type
Heating Bath
Compatible Product Type
Heating Bath

Description

Hb 10.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.