Zoro Homepage

Hb Digital

  • Mfr # 20016395

  • Zoro # G3971968


product price: $2,479.99
/ea
Free Shipping & Returns

Key Features

Overall Width
13 in
Voltage
100/120V AC
Heated or Refrigerated
Heated
Overall Height
7 1/2 in
Chamber Depth
5.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20016395
Zoro #
G3971968
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
13 in
Overall Height
7 1/2 in
Chamber Depth
5.1 in
Overall Depth
12 3/4 in
Chamber Diameter
8.9 in
Interior Diameter
8 7/8 in
Interior Depth
5 1/8 in
Interior Height
5 1/8 in

Details

Item
Water Bath
Voltage
100/120V AC
Heated or Refrigerated
Heated
Standards
DIN 12876, DIN EN 60529
Display
Digital
Chamber Material
Stainless Steel
Temperature Control
Yes
Capacity - Circulators and Water Baths
4 L
Max. Temp. (C)
180 Degrees C
Temp. Range (C)
Ambient to 180 Degrees
Temp. Range (F)
Ambient to 356 Degrees
Item - Circulators and Water Baths
Water Bath
Interior Material
Stainless Steel
Capacity
4 L
Display Type
LCD
Product Type
Water Bath
Bath Material
Stainless Steel
Temperature Setting - Maximum
180 Degrees C

Description

Water Bath, Heated or Refrigerated Heated, Capacity - Circulators and Water Baths 4 L, Chamber Depth 5.1 in, Chamber Diameter 8.9 in, Temp. Range (C) Ambient to 180 Degrees , Temp. Range (F) Ambient to 356 Degrees , Temperature Control Yes, Chamber Material Stainless Steel, Standards DIN 12876, DIN EN 60529, Voltage 100/120V AC, Display Digital, Max. Temp. (C) 180 Degrees C, Overall Depth 12 3/4 in, Overall Height 7 1/2 in, Overall Width 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.