Zoro Homepage

Hb Eco

  • Mfr # 20016413

  • Zoro # G3974795


product price: $2,019.99
/ea
Free Shipping & Returns

Key Features

Item - Circulators and Water Baths
Water Bath
Temp. Range (C)
Ambient to 99 Degrees
Overall Depth
12 3/4 in
Overall Width
13 in
Temperature Control
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20016413
Zoro #
G3974795
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
12 3/4 in
Overall Width
13 in
Chamber Diameter
8.9 in
Chamber Depth
5.1 in
Overall Height
7 1/2 in
Interior Diameter
8 7/8 in
Interior Height
5 1/8 in
Interior Depth
5 1/8 in

Details

Item
Water Bath
Item - Circulators and Water Baths
Water Bath
Temp. Range (C)
Ambient to 99 Degrees
Temperature Control
Yes
Capacity - Circulators and Water Baths
4 L
Standards
DIN 12876, DIN EN 60529
Temp. Range (F)
Ambient to 210 Degrees
Voltage
100/120V AC
Heated or Refrigerated
Heated
Display
Digital
Chamber Material
Stainless Steel
Max. Temp. (C)
99 Degrees C
Product Type
Water Bath
Bath Material
Stainless Steel
Capacity
4 L
Interior Material
Stainless Steel
Display Type
Digital
Temperature Setting - Maximum
99 Degrees C

Description

Water Bath, Heated or Refrigerated Heated, Capacity - Circulators and Water Baths 4 L, Chamber Depth 5.1 in, Chamber Diameter 8.9 in, Temp. Range (C) Ambient to 99 Degrees , Temp. Range (F) Ambient to 210 Degrees , Temperature Control Yes, Chamber Material Stainless Steel, Standards DIN 12876, DIN EN 60529, Voltage 100/120V AC, Display Digital, Max. Temp. (C) 99 Degrees C, Overall Depth 12 3/4 in, Overall Height 7 1/2 in, Overall Width 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.