Zoro Homepage

Hbc 10 Control

  • Mfr # 4137001

  • Zoro # G3976089


product price: $9,665.99
/ea
Free Shipping & Returns

Key Features

Heated or Refrigerated
Heated
Chamber Width
6.8 in
Overall Depth
19 7/8 in
Chamber Height
3.2 in
Display
Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4137001
Zoro #
G3976089
UPC #
-
Country of Origin
United States

Dimensions

Chamber Width
6.8 in
Overall Depth
19 7/8 in
Chamber Height
3.2 in
Chamber Depth
5.9 in
Overall Width
10 7/8 in
Overall Height
17 1/2 in
Interior Width
6 3/4 in
Interior Depth
5 7/8 in
Interior Height
3 1/4 in

Details

Item
Circulator and Water Bath
Heated or Refrigerated
Heated
Display
Digital
Chamber Material
Stainless Steel
Temp. Accuracy
+/-0.1 Degrees C
Temp. Range (C)
-20 Degrees to 250 Degrees
Standards
DIN 12876
Item - Circulators and Water Baths
Circulator and Water Bath
Max. Temp. (C)
250 Degrees C
Flow Rate
31 lpm
Temperature Control
Yes
Voltage
100/115V AC
Temp. Range (F)
-4 Degrees to 482 Degrees
Capacity - Circulators and Water Baths
7.5 to 10.5L
Pump Type
Pressure/Suction
Temperature Setting - Maximum
250 Degrees C
Temperature Setting - Minimum
20 Degrees C
Display Type
Digital
Bath Material
Stainless Steel
Capacity
11 L
Interior Material
Stainless Steel
Includes Alarm
Yes
Product Type
Heated Bath Circulator
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Alarm Indicator Type
Audio and Visual
Circulation Type
Stirring

Description

Circulator and Water Bath, Heated or Refrigerated Heated, Capacity - Circulators and Water Baths 7.5 to 10.5L, Chamber Depth 5.9 in, Chamber Height 3.2 in, Chamber Width 6.8 in, Temp. Range (C) -20 Degrees to 250 Degrees , Temp. Range (F) -4 Degrees to 482 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.1 Degrees C, Chamber Material Stainless Steel, Standards DIN 12876, Voltage 100/115V AC, Display Digital, Flow Rate 31 lpm, Max. Temp. (C) 250 Degrees C, Overall Depth 19 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.