Zoro Homepage

Hbc 5 Control

  • Mfr # 4127001

  • Zoro # G3975215


product price: $9,126.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (F)
-4 Degrees to 482 Degrees
Max. Temp. (C)
250 Degrees C
Overall Width
10 7/8 in
Chamber Width
6.8 in
Standards
DIN 12876
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4127001
Zoro #
G3975215
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
10 7/8 in
Chamber Width
6.8 in
Chamber Depth
5.9 in
Chamber Height
3.2 in
Overall Depth
19 3/4 in
Overall Height
16 in
Interior Height
3 1/4 in
Interior Depth
5 7/8 in
Interior Width
6 3/4 in

Details

Item
Circulator and Water Bath
Temp. Range (F)
-4 Degrees to 482 Degrees
Max. Temp. (C)
250 Degrees C
Standards
DIN 12876
Chamber Material
Stainless Steel
Pump Type
Pressure/Suction
Display
Digital
Flow Rate
31 lpm
Temp. Range (C)
-20 Degrees to 250 Degrees
Heated or Refrigerated
Heated
Temperature Control
Yes
Capacity - Circulators and Water Baths
5 to 7L
Temp. Accuracy
+/-0.01 Degrees C
Item - Circulators and Water Baths
Circulator and Water Bath
Voltage
100/115V AC
Alarm Indicator Type
Audio and Visual
Temperature Setting - Minimum
20 Degrees C
Product Type
Heating Circulator
Capacity
7 L
Circulation Type
Stirring
Bath Material
Stainless Steel
Display Type
Digital
Includes Alarm
Yes
Temperature Accuracy Tolerance
+/-0.01 Degrees C
Interior Material
Stainless Steel
Temperature Setting - Maximum
250 Degrees C

Description

Circulator and Water Bath, Heated or Refrigerated Heated, Capacity - Circulators and Water Baths 5 to 7L, Chamber Depth 5.9 in, Chamber Height 3.2 in, Chamber Width 6.8 in, Temp. Range (C) -20 Degrees to 250 Degrees , Temp. Range (F) -4 Degrees to 482 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.01 Degrees C, Chamber Material Stainless Steel, Standards DIN 12876, Voltage 100/115V AC, Display Digital, Flow Rate 31 lpm, Max. Temp. (C) 250 Degrees C, Overall Depth 19 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.