Zoro Homepage

Hrc 2 Basic

  • Mfr # 0025003743

  • Zoro # G3969676


product price: $9,369.99
/ea
Free Shipping & Returns

Key Features

Display
Digital
Flow Rate
21 lpm
Capacity - Circulators and Water Baths
1.4 to 4L
Heated or Refrigerated
Heated and Refrigerated
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0025003743
Zoro #
G3969676
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
18 3/4 in
Overall Depth
20 5/8 in
Overall Width
8 5/8 in

Details

Item
Circulator and Water Bath
Display
Digital
Flow Rate
21 lpm
Capacity - Circulators and Water Baths
1.4 to 4L
Heated or Refrigerated
Heated and Refrigerated
Voltage
115V AC
Temp. Range (C)
-20 Degrees to 100 Degrees
Pump Type
Pressure/Suction
Temp. Range (F)
-4 Degrees to 212 Degrees
Max. Temp. (C)
100 Degrees C
Standards
DIN 12876
Item - Circulators and Water Baths
Circulator and Water Bath
Temp. Accuracy
+/-0.1 Degrees C
Temperature Control
Yes
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Temperature Setting - Minimum
-20 Degrees C
Display Type
Digital
Product Type
Heating Circulator
Capacity
4 L
Circulation Type
Stirring
Temperature Setting - Maximum
100 Degrees C

Description

Circulator and Water Bath, Heated or Refrigerated Heated and Refrigerated, Capacity - Circulators and Water Baths 1.4 to 4L, Temp. Range (C) -20 Degrees to 100 Degrees , Temp. Range (F) -4 Degrees to 212 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.1 Degrees C, Standards DIN 12876, Voltage 115V AC, Display Digital, Flow Rate 21 lpm, Max. Temp. (C) 100 Degrees C, Overall Depth 20 5/8 in, Overall Height 18 3/4 in, Overall Width 8 5/8 in, Pump Type Pressure/Suction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.