Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hs 260 Control

  • Mfr # 0003066701

  • Zoro # G3970227


product price: $5,098.99
/ea
Free Shipping & Returns

Key Features

Operating Temp. Range
5 Degrees to 50 Degrees C
Hz
50/60
Overall Height
4 in
Movement Type - Lab Shakers
Reciprocating
Overall Depth
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0003066701
Zoro #
G3970227
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Depth
16 1/2 in
Overall Width
14 1/8 in

Details

Item
Reciprocating Shaker
Operating Temp. Range
5 Degrees to 50 Degrees C
Hz
50/60
Movement Type - Lab Shakers
Reciprocating
Voltage
220 to 240/100 to 120V
Special Features
Electronic Adjustment Of Speed And Timer
Load Capacity
16.53 lb
Item - Lab Shakers
Shaker
Speed Range
10 to 300 rpm
Number of Platforms
1
Watts
45 W
Standards
DIN EN 60529
Movement Type
Reciprocal
Product Type
Reciprocating Shaker
Speed - Maximum
300 RPM
Weight
19.4 lb
Speed - Minimum
10 RPM
Features
Digital LED Display, Shaking Orbit of 20 mm, Timer Function (from 1 min to 99 hr 59 min) and Continuous Operation Available
Operating Temperature - Maximum
50 Degrees C
Frequency
50/60 Hz
IP Rating
IP21
Operating Temperature - Minimum
5 Degrees C
Wattage
45 W

Description

Shaker, Reciprocating, Load Capacity 16.53 lb, Speed Range 10 to 300 rpm, Operating Temp. Range 5 Degrees to 50 Degrees C, Number of Platforms 1, Hz 50/60, Voltage 220 to 240/100 to 120V, Overall Depth 16 1/2 in, Overall Height 4 in, Overall Width 14 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.