Zoro Homepage

Hs 501 Digital

  • Mfr # 0025002983

  • Zoro # G3970394


product price: $5,770.99
/ea
Free Shipping & Returns

Key Features

Hz
50/60
Voltage
230/115/100
Watts
74 W
Load Capacity
33.07 lb
Overall Depth
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0025002983
Zoro #
G3970394
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
23 in
Overall Width
19 7/8 in
Overall Height
4 3/4 in

Details

Item
Reciprocating Shaker
Hz
50/60
Voltage
230/115/100
Watts
74 W
Load Capacity
33.07 lb
Standards
DIN EN 60529
Speed Range
0 to 300 rpm
Movement Type - Lab Shakers
Reciprocating
Number of Platforms
1
Operating Temp. Range
5 Degrees to 50 Degrees C
Special Features
Digital Display
Item - Lab Shakers
Shaker
Movement Type
Reciprocal
Product Type
Reciprocating Shaker
Features
Digital Display, Timer Function
Operating Temperature - Maximum
50 Degrees C
Wattage
74 W
Speed - Maximum
300 RPM
Frequency
50/60 Hz
Operating Temperature - Minimum
5 Degrees C
Speed - Minimum
0 RPM
IP Rating
IP21
Weight
57.3 lb

Description

Shaker, Reciprocating, Load Capacity 33.07 lb, Speed Range 0 to 300 rpm, Operating Temp. Range 5 Degrees to 50 Degrees C, Number of Platforms 1, Hz 50/60, Voltage 230/115/100, Overall Depth 23 in, Overall Height 4 3/4 in, Overall Width 19 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.