Zoro Homepage

Hula Dancer Basic

  • Mfr # 25004320

  • Zoro # G3975477


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Hz
50/60
Overall Width
4 7/8 in
Material
Aluminum
Load Capacity
0.22 lb
Standards
DIN EN 60529
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25004320
Zoro #
G3975477
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
4 7/8 in
Overall Height
1 5/8 in
Overall Depth
4 7/8 in

Details

Item
Orbital Shaker
Hz
50/60
Material
Aluminum
Load Capacity
0.22 lb
Standards
DIN EN 60529
Operating Temp. Range
5 Degrees to 50 Degrees C
Speed Range
2,800 rpm
Watts
0.7 W
Voltage
100 to 240
Item - Lab Shakers
Shaker
Special Features
Powerful Orbital Shaker with Robust Housing for High Stability
Movement Type - Lab Shakers
Orbital
Movement Type
Vortex
Product Type
Vortex Mixer
Operating Temperature - Maximum
40 Degrees C
Speed - Maximum
2,800 RPM
Frequency
50/60 Hz
Wattage
0.7 W
IP Rating
IP42
Operating Temperature - Minimum
5 Degrees C
Weight
1.5 lb

Description

Shaker, Orbital, Load Capacity 0.22 lb, Speed Range 2,800 rpm, Operating Temp. Range 5 Degrees to 50 Degrees C, Hz 50/60, Voltage 100 to 240, Overall Depth 4 7/8 in, Overall Height 1 5/8 in, Overall Width 4 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.