Zoro Homepage

Hula Dancer Digital

  • Mfr # 25003634

  • Zoro # G3971207


product price: $764.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Operating Temp. Range
5 Degrees to 50 Degrees C
Item - Lab Shakers
Shaker
Standards
DIN EN 60529
Overall Width
4 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25003634
Zoro #
G3971207
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
4 7/8 in
Overall Depth
4 7/8 in
Overall Height
1 5/8 in

Details

Item
Orbital Shaker
Material
Aluminum
Operating Temp. Range
5 Degrees to 50 Degrees C
Item - Lab Shakers
Shaker
Standards
DIN EN 60529
Watts
0.8 W
Movement Type - Lab Shakers
Orbital
Special Features
Powerful Orbital Shaker with Robust Housing for High Stability
Voltage
100 to 240
Load Capacity
0.22 lb
Speed Range
2,800 rpm
Hz
50/60
Movement Type
Vortex
Product Type
Vortex Mixer
Speed - Minimum
1,200 RPM
Wattage
0.8 W
IP Rating
IP42
Operating Temperature - Minimum
5 Degrees C
Frequency
50/60 Hz
Weight
1.5 lb
Speed - Maximum
2,800 RPM
Operating Temperature - Maximum
40 Degrees C

Description

Shaker, Orbital, Load Capacity 0.22 lb, Speed Range 2,800 rpm, Operating Temp. Range 5 Degrees to 50 Degrees C, Hz 50/60, Voltage 100 to 240, Overall Depth 4 7/8 in, Overall Height 1 5/8 in, Overall Width 4 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.