Zoro Homepage

Ic Basic

  • Mfr # 3861001

  • Zoro # G3977166


product price: $5,036.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
31 lpm
Temp. Range (C)
-20 Degrees to 250 Degrees
Temp. Range (F)
-4 Degrees to 482 Degrees
Voltage
100/115V AC
Type - Circulators and Water Baths
Immersion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3861001
Zoro #
G3977166
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
11 1/2 in
Overall Width
11 1/4 in
Overall Height
12 3/8 in

Details

Item
Circulator
Flow Rate
31 lpm
Temp. Range (C)
-20 Degrees to 250 Degrees
Temp. Range (F)
-4 Degrees to 482 Degrees
Voltage
100/115V AC
Type - Circulators and Water Baths
Immersion
Heated or Refrigerated
Heated
Pump Type
Pressure/Suction
Temp. Accuracy
+/-0.02 Degrees C
Temperature Control
Yes
Standards
DIN 12876, III (FL)
Item - Circulators and Water Baths
Circulator
Max. Temp. (C)
250 Degrees C
Display
Digital
Temperature Setting - Maximum
250 Degrees C
Product Type
Circulator
Alarm Indicator Type
Audio and Visual
Display Type
LED
Bath Material
Stainless Steel
Housing Material
Stainless Steel
Includes Alarm
Yes
Temperature Accuracy Tolerance
+/-0.02K
Temperature Setting - Minimum
Ambient
Circulation Type
Immersion

Description

Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths Immersion, Temp. Range (C) -20 Degrees to 250 Degrees , Temp. Range (F) -4 Degrees to 482 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.02 Degrees C, Standards DIN 12876, III (FL), Voltage 100/115V AC, Display Digital, Flow Rate 31 lpm, Max. Temp. (C) 250 Degrees C, Overall Depth 11 1/2 in, Overall Height 12 3/8 in, Overall Width 11 1/4 in, Pump Type Pressure/Suction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.