Zoro Homepage

Ic Control Pro 20 C

  • Mfr # 0010000472

  • Zoro # G3971566


product price: $9,747.99
/ea
Free Shipping & Returns

Key Features

Display
Digital
Temp. Range (F)
-4 Degrees to 482 Degrees
Max. Temp. (C)
250 Degrees C
Temperature Control
Yes
Standards
DIN 12876
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0010000472
Zoro #
G3971566
UPC #
-
Country of Origin
Germany

Dimensions

Chamber Depth
5.3 in
Chamber Width
10 in
Overall Height
12 3/8 in
Chamber Height
10.3 in
Overall Width
11 1/4 in
Overall Depth
11 1/2 in
Interior Depth
5 1/4 in
Interior Height
10 1/4 in
Interior Width
10 in

Details

Item
Circulator and Water Bath
Display
Digital
Temp. Range (F)
-4 Degrees to 482 Degrees
Max. Temp. (C)
250 Degrees C
Temperature Control
Yes
Standards
DIN 12876
Pump Type
Pressure/Suction
Chamber Material
Stainless Steel
Heated or Refrigerated
Heated and Refrigerated
Flow Rate
26 lpm
Type - Circulators and Water Baths
Immersion
Voltage
230V AC
Temp. Range (C)
-20 Degrees to 250 Degrees
Item - Circulators and Water Baths
Circulator and Water Bath
Temp. Accuracy
+/-0.01 Degrees C
Product Type
Temperature Control
Bath Material
Stainless Steel
Temperature Setting - Maximum
250 Degrees C
Temperature Accuracy Tolerance
+/-0.01 Degrees C
Circulation Type
Immersion
Interior Material
Stainless Steel
Display Type
Digital
Includes Alarm
Yes

Description

Circulator and Water Bath, Heated or Refrigerated Heated and Refrigerated, Type - Circulators and Water Baths Immersion, Chamber Depth 5.3 in, Chamber Height 10.3 in, Chamber Width 10 in, Temp. Range (C) -20 Degrees to 250 Degrees , Temp. Range (F) -4 Degrees to 482 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.01 Degrees C, Chamber Material Stainless Steel, Standards DIN 12876, Voltage 230V AC, Display Digital, Flow Rate 26 lpm, Max. Temp. (C) 250 Degrees C, Overall Depth 11 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.