Zoro Homepage

Icc Basic Eco 8 C

  • Mfr # 0010000854

  • Zoro # G3970750


product price: $4,809.99
/ea
Free Shipping & Returns

Key Features

Max. Temp. (C)
150 Degrees C
Overall Depth
7 7/8 in
Voltage
230V AC
Overall Width
5 3/4 in
Chamber Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0010000854
Zoro #
G3970750
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
7 7/8 in
Overall Width
5 3/4 in
Chamber Depth
4.9 in
Chamber Height
7.4 in
Overall Height
13 3/8 in
Chamber Width
4.1 in
Interior Depth
4 7/8 in
Interior Width
4 1/8 in
Interior Height
7 3/8 in

Details

Item
Circulator and Water Bath
Max. Temp. (C)
150 Degrees C
Voltage
230V AC
Chamber Material
Plastic
Standards
DIN 12876
Temp. Range (C)
-20 Degrees to 150 Degrees
Display
Digital
Temperature Control
Yes
Pump Type
Pressure/Suction
Temp. Range (F)
-4 Degrees to 302 Degrees
Temp. Accuracy
+/-0.02 Degrees C
Item - Circulators and Water Baths
Circulator and Water Bath
Heated or Refrigerated
Heated
Type - Circulators and Water Baths
Immersion
Flow Rate
18 lpm
Circulation Type
Immersion
Bath Material
Plastic
Display Type
Digital
Temperature Setting - Maximum
150 Degrees C
Interior Material
Plastic
Temperature Accuracy Tolerance
+/-0.02 Degrees C
Product Type
Temperature Control

Description

Circulator and Water Bath, Heated or Refrigerated Heated, Type - Circulators and Water Baths Immersion, Chamber Depth 4.9 in, Chamber Height 7.4 in, Chamber Width 4.1 in, Temp. Range (C) -20 Degrees to 150 Degrees , Temp. Range (F) -4 Degrees to 302 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.02 Degrees C, Chamber Material Plastic, Standards DIN 12876, Voltage 230V AC, Display Digital, Flow Rate 18 lpm, Max. Temp. (C) 150 Degrees C, Overall Depth 7 7/8 in, Overall Height 13 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.