Zoro Homepage

Icc Control

  • Mfr # 0020002273

  • Zoro # G3977050


product price: $3,859.99
/ea
Free Shipping & Returns

Key Features

Display
Digital
Pump Type
Pressure/Suction
Overall Width
5 3/4 in
Overall Depth
7 7/8 in
Temp. Range (C)
-20 Degrees to 150 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0020002273
Zoro #
G3977050
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
5 3/4 in
Overall Depth
7 7/8 in
Overall Height
13 3/8 in

Details

Item
Circulator
Display
Digital
Pump Type
Pressure/Suction
Temp. Range (C)
-20 Degrees to 150 Degrees
Item - Circulators and Water Baths
Circulator
Type - Circulators and Water Baths
Immersion
Temp. Accuracy
+/-0.02 Degrees C
Standards
DIN 12876
Heated or Refrigerated
Heated
Temp. Range (F)
-4 Degrees to 302 Degrees
Flow Rate
18 lpm
Voltage
115V AC
Temperature Control
Yes
Max. Temp. (C)
150 Degrees C
Product Type
Compact Immersion Circulator
Display Type
Digital
Circulation Type
Immersion
Temperature Accuracy Tolerance
+/-0.02 Degrees C
Temperature Setting - Minimum
Ambient
Temperature Setting - Maximum
150 Degrees C

Description

Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths Immersion, Temp. Range (C) -20 Degrees to 150 Degrees , Temp. Range (F) -4 Degrees to 302 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.02 Degrees C, Standards DIN 12876, Voltage 115V AC, Display Digital, Flow Rate 18 lpm, Max. Temp. (C) 150 Degrees C, Overall Depth 7 7/8 in, Overall Height 13 3/8 in, Overall Width 5 3/4 in, Pump Type Pressure/Suction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.