Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Icc Control Ib R Ro 15

  • Mfr # 0010002475

  • Zoro # G3976055


product price: $11,275.99
/ea
Free Shipping & Returns

Key Features

Overall Width
5 3/4 in
Standards
DIN 12876
Chamber Width
12.5 in
Overall Height
13 3/8 in
Type - Circulators and Water Baths
Immersion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0010002475
Zoro #
G3976055
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
5 3/4 in
Chamber Width
12.5 in
Overall Height
13 3/8 in
Overall Depth
7 7/8 in
Chamber Height
19.4 in
Chamber Depth
3 in
Interior Height
19 3/8 in
Interior Width
12 1/2 in
Interior Depth
3 in

Details

Item
Circulator and Water Bath
Standards
DIN 12876
Type - Circulators and Water Baths
Immersion
Temp. Range (C)
-20 Degrees to 150 Degrees
Voltage
230V AC
Max. Temp. (C)
150 Degrees C
Temp. Accuracy
+/-0.01 Degrees C
Pump Type
Pressure/Suction
Chamber Material
Plastic
Item - Circulators and Water Baths
Circulator and Water Bath
Heated or Refrigerated
Heated
Capacity - Circulators and Water Baths
250 mL
Temp. Range (F)
-4 Degrees to 302 Degrees
Display
Digital
Temperature Control
Yes
Flow Rate
18 lpm
Interior Material
Plastic
Product Type
Temperature Control
Bath Material
Plastic
Display Type
Digital
Circulation Type
Immersion
Capacity
250 mL
Temperature Setting - Maximum
150 Degrees C
Temperature Accuracy Tolerance
+/-0.01 Degrees C

Description

Circulator and Water Bath, Heated or Refrigerated Heated, Type - Circulators and Water Baths Immersion, Capacity - Circulators and Water Baths 250 mL, Chamber Depth 3 in, Chamber Height 19.4 in, Chamber Width 12.5 in, Temp. Range (C) -20 Degrees to 150 Degrees , Temp. Range (F) -4 Degrees to 302 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.01 Degrees C, Chamber Material Plastic, Standards DIN 12876, Voltage 230V AC, Display Digital, Flow Rate 18 lpm, Max. Temp. (C) 150 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.