Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Icc Control Pro 20 C

  • Mfr # 0010000483

  • Zoro # G3977805


product price: $6,643.99
/ea
Free Shipping & Returns

Key Features

Type - Circulators and Water Baths
Immersion
Chamber Material
Stainless Steel
Overall Width
5 3/4 in
Temp. Accuracy
+/-0.01 Degrees C
Item - Circulators and Water Baths
Circulator and Water Bath
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0010000483
Zoro #
G3977805
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
5 3/4 in
Chamber Depth
4.9 in
Chamber Width
10 in
Overall Height
13 3/8 in
Overall Depth
7 7/8 in
Chamber Height
12.2 in
Interior Depth
4 7/8 in
Interior Width
10 in
Interior Height
12 1/4 in

Details

Item
Circulator and Water Bath
Type - Circulators and Water Baths
Immersion
Chamber Material
Stainless Steel
Temp. Accuracy
+/-0.01 Degrees C
Item - Circulators and Water Baths
Circulator and Water Bath
Voltage
230V AC
Temp. Range (F)
-4 Degrees to 302 Degrees
Heated or Refrigerated
Heated
Pump Type
Pressure/Suction
Display
Digital
Flow Rate
18 lpm
Temp. Range (C)
-20 Degrees to 150 Degrees
Temperature Control
Yes
Max. Temp. (C)
150 Degrees C
Standards
DIN 12876
Temperature Setting - Maximum
150 Degrees C
Bath Material
Stainless Steel
Product Type
Temperature Control
Circulation Type
Immersion
Temperature Accuracy Tolerance
+/-0.01 Degrees C
Interior Material
Stainless Steel
Display Type
Digital

Description

Circulator and Water Bath, Heated or Refrigerated Heated, Type - Circulators and Water Baths Immersion, Chamber Depth 4.9 in, Chamber Height 12.2 in, Chamber Width 10 in, Temp. Range (C) -20 Degrees to 150 Degrees , Temp. Range (F) -4 Degrees to 302 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.01 Degrees C, Chamber Material Stainless Steel, Standards DIN 12876, Voltage 230V AC, Display Digital, Flow Rate 18 lpm, Max. Temp. (C) 150 Degrees C, Overall Depth 7 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.