Zoro Homepage

IKA G-L

  • Mfr # 0030000775

  • Zoro # G3970120


product price: $1,484.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (F)
41 Degrees to 104 Degrees
Programmable
Yes
Speed Control - Centrifuges
Variable
Hz
50/60
Noise Reduction Rating NRR (dB)
Less Than 55 dB (A)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0030000775
Zoro #
G3970120
UPC #
-
Country of Origin
China

Dimensions

Overall Width
7 7/8 in
Overall Depth
11 in
Maximum Test Tube Size
2 mL
Overall Height
5 1/2 in

Details

Item
Centrifuges
Temp. Range (F)
41 Degrees to 104 Degrees
Programmable
Yes
Speed Control - Centrifuges
Variable
Hz
50/60
Noise Reduction Rating NRR (dB)
Less Than 55 dB (A)
Adapters Included - Centrifuges
None
Voltage
220/230V
Capacity - Lab Equipment
12 x 1.5mL to 2mL
Includes
Cover for 12 Vessels, Metal Rotor
Maximum RCF
16,500 x g
For Use With
PCR Strips, Standard 1.5/2mL Vessels
Standards
DIN EN 60529
Temp. Range (C)
5 Degrees to 40 Degrees
Item - Centrifuges
Centrifuge with Rotor
Display
Digital
Max. Temp. (C)
40 Degrees C
Color
Blue, White
Max. Speed - Lab Equipment
15,700 RPM
Speed Control
Variable
Adapters Included
None
Maximum Test Tube Volume
2 mL
Product Type
Universal
Noise Reduction Rating NRR
55 dB
Operating Temperature - Maximum
40 Degrees C
Display Type
Digital
Capacity
12 x 1.5 to 2 mL
Weight
8.6 lb
Rotor Material
Metal
Frequency
50/60 Hz
Operating Temperature - Minimum
5 Degrees C
Maximum Speed
15,700 RPM
Compatible Product Type
PCR Strips, Standard 1.5/2 mL Vessels
Wattage
92 W

Description

Centrifuge with Rotor, Capacity - Lab Equipment 12 x 1.5mL to 2mL, Max. Speed - Lab Equipment 15,700 RPM, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included None, Overall Depth 11 in, Overall Height 5 1/2 in, Overall Width 7 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.