Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IKA Mini G

  • Mfr # 0003958000

  • Zoro # G3975066


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Adapters Included - Centrifuges
(8) 0.4mL, (8) 0.5mL, (8) 2mL
Hz
50/60
Type - Centrifuge
Mini
Overall Height
4 1/8 in
Amps
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0003958000
Zoro #
G3975066
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 1/8 in
Maximum Test Tube Size
2 mL
Overall Width
6 1/8 in
Overall Depth
6 7/8 in

Details

Item
Centrifuges
Adapters Included - Centrifuges
(8) 0.4mL, (8) 0.5mL, (8) 2mL
Hz
50/60
Type - Centrifuge
Mini
Amps
0.5
Standards
DIN EN 60529
Item - Centrifuges
Centrifuge with Rotor
For Use With
PCR Strips, PCR Vessels
Speed Control - Centrifuges
Fixed
Voltage
100/240V
Temp. Range (C)
5 Degrees to 40 Degrees
Max. Temp. (C)
40 Degrees C
Lab Rotor Type
Angled, Fixed
Programmable
Yes
Color
Black, Blue
Display
Digital
Includes
(2) Adapter Sets, (2) Rotors, (8) Adapters
Capacity - Lab Equipment
8 x 2mL
Max. Speed - Lab Equipment
6,000 RPM
Maximum RCF
2,000 x g
Temp. Range (F)
41 Degrees to 104 Degrees
Speed Control
Fixed
Adapters Included
(8) 0.4 mL, (8) 0.5 mL, (8) 2 mL
Maximum Test Tube Volume
2 mL
Product Type
Universal
Capacity
8 x 2 mL
Frequency
50/60 Hz
Operating Temperature - Minimum
5 Degrees C
Weight
3 lb
Maximum Speed
6,000 RPM
Operating Temperature - Maximum
40 Degrees C
Compatible Product Type
PCR Strips, PCR Vessels
Noise Reduction Rating NRR
48 dB
Wattage
12 W
Current
0.5 A
Rotor Type
Fixed
Display Type
Digital

Description

Centrifuge with Rotor, Type - Centrifuge Mini, Capacity - Lab Equipment 8 x 2mL, Max. Speed - Lab Equipment 6,000 RPM, Lab Rotor Type Angled, Fixed, Speed Control Fixed, Programmable Yes, Display Digital, Adapters Included (8) 0.4 mL, (8) 0.5 mL, (8) 2 mL, Overall Depth 6 7/8 in, Overall Height 4 1/8 in, Overall Width 6 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.