IKA Multidrive Bl 2000.1
Mfr # 20023169
Zoro # G3971660
product price: $277.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
For Use With
IKA Multidrive BL 2 / 2 T
Size
75mm
Compatible Product Type
MultiDrive BL 2000.1 Standard Blend Knife
Product Type
Standard Blend Knife
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20023169
Zoro #
G3971660
UPC #
-
Country of Origin
United States
Dimensions
Size
75mm
Details
Item
Multidrive Standard Mixing Knife
Material
Stainless Steel
For Use With
IKA Multidrive BL 2 / 2 T
Compatible Product Type
MultiDrive BL 2000.1 Standard Blend Knife
Product Type
Standard Blend Knife
Description
Multidrive Standard Mixing Knife, Material Stainless Steel, For Use With IKA Multidrive BL 2 / 2 T, Size 75mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.