IKA Multidrive Bl2000
Mfr # 25003961
Zoro # G3972284
product price: $931.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
For Use With
Ika Multidrive Crusher
Size
2000mL
Includes
Standard Mixing Knife
Product Type
Blender Vessel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25003961
Zoro #
G3972284
UPC #
-
Country of Origin
Germany
Dimensions
Size
2000mL
Details
Item
Multidrive Vessel with Mixing Knife
Material
Stainless Steel
For Use With
Ika Multidrive Crusher
Includes
Standard Mixing Knife
Product Type
Blender Vessel
Compatible Product Type
MultiDrive BL 2000 Blender Vessel
Description
Multidrive Vessel with Mixing Knife, Material Stainless Steel, For Use With Ika Multidrive Crusher, Size 2000mL, Includes Standard Mixing Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.