IKA Multidrive Mi 250.1
Mfr # 20023166
Zoro # G3970446
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Size
71mm
For Use With
IKA Multidrive MI 250 / 250 T
Compatible Product Type
MultiDrive MI 250.1 Standard Beater
Product Type
Standard Beater
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20023166
Zoro #
G3970446
UPC #
-
Country of Origin
United States
Dimensions
Size
71mm
Details
Item
Multidrive Standard Beater
Material
Stainless Steel
For Use With
IKA Multidrive MI 250 / 250 T
Compatible Product Type
MultiDrive MI 250.1 Standard Beater
Product Type
Standard Beater
Description
Multidrive Standard Beater, Material Stainless Steel, For Use With IKA Multidrive MI 250 / 250 T, Size 71mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.