Zoro Homepage

IKA Multidrive Mi 250.2

  • Mfr # 20023167

  • Zoro # G3971119


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Size
66.5mm
For Use With
IKA Multidrive MI 250 / 250 T
Product Type
Star Shaped Cutter
Compatible Product Type
MultiDrive MI 250.2 Star Shaped Cutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20023167
Zoro #
G3971119
UPC #
-
Country of Origin
United States

Dimensions

Size
66.5mm

Details

Item
Multidrive Star Shaped Cutter
Material
Stainless Steel
For Use With
IKA Multidrive MI 250 / 250 T
Product Type
Star Shaped Cutter
Compatible Product Type
MultiDrive MI 250.2 Star Shaped Cutter

Description

Multidrive Star Shaped Cutter, Material Stainless Steel, For Use With IKA Multidrive MI 250 / 250 T, Size 66.5mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.