Zoro Homepage

IKA Multidrive Mi 250.3

  • Mfr # 20023168

  • Zoro # G3971277


product price: $694.99
/ea
Free Shipping & Returns

Key Features

Material
Tungsten Carbide
For Use With
IKA Multidrive MI 250
Size
74mm
Product Type
Beater
Compatible Product Type
Multidrive MI 250.3 Beater, Tungsten Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20023168
Zoro #
G3971277
UPC #
-
Country of Origin
United States

Dimensions

Size
74mm

Details

Item
Multidrive Beater
Material
Tungsten Carbide
For Use With
IKA Multidrive MI 250
Product Type
Beater
Compatible Product Type
Multidrive MI 250.3 Beater, Tungsten Carbide

Description

Multidrive Beater, Material Tungsten Carbide, For Use With IKA Multidrive MI 250, Size 74mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.