IKA Multidrive Mi 400
Mfr # 25003965
Zoro # G3972835
product price: $1,437.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Size
400mL
For Use With
IKA Multidrive Basic
Includes
Standard Beater
Compatible Product Type
Multidrive Basic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25003965
Zoro #
G3972835
UPC #
-
Country of Origin
United States
Dimensions
Size
400mL
Details
Item
Multidrive Vessel with Beater
Material
Stainless Steel
For Use With
IKA Multidrive Basic
Includes
Standard Beater
Compatible Product Type
Multidrive Basic
Product Type
Multidrive Vessel with Beater
Description
Multidrive Vessel with Beater, Material Stainless Steel, For Use With IKA Multidrive Basic, Size 400mL, Includes Standard Beater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.