IKA Multidrive Mi250
Mfr # 25003967
Zoro # G3972564
product price: $1,381.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Size
250mL
For Use With
IKA Multidrive Basic M 20 Mill
Includes
Standard Beater
Product Type
Multidrive Vessel with Beater
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25003967
Zoro #
G3972564
UPC #
-
Country of Origin
Germany
Dimensions
Size
250mL
Details
Item
Multidrive Vessel with Beater
Material
Stainless Steel
For Use With
IKA Multidrive Basic M 20 Mill
Includes
Standard Beater
Product Type
Multidrive Vessel with Beater
Compatible Product Type
Multidrive Basic M 20 Mill
Description
Multidrive Vessel with Beater, Material Stainless Steel, For Use With IKA Multidrive Basic M 20 Mill, Size 250mL, Includes Standard Beater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.