Zoro Homepage

KS 130 Basic

  • Mfr # 0002980001

  • Zoro # G3977044


product price: $2,764.99
/ea
Free Shipping & Returns

Key Features

Speed Range
0 to 800 rpm
Overall Width
10 5/8 in
Overall Depth
12 1/2 in
Special Features
Led Display For Speed And Time Adjustment
Hz
50/60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0002980001
Zoro #
G3977044
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 5/8 in
Overall Depth
12 1/2 in
Overall Height
3 7/8 in

Details

Item
Orbital Shaker
Speed Range
0 to 800 rpm
Special Features
Led Display For Speed And Time Adjustment
Hz
50/60
Voltage
220 to 240/100 to 120V
Number of Platforms
1
Movement Type - Lab Shakers
Orbital
Item - Lab Shakers
Shaker
Operating Temp. Range
5 Degrees to 50 Degrees C
Load Capacity
4.41 lb
Standards
DIN EN 60529
Watts
45 W
Movement Type
Orbital
Product Type
Orbital Shaker
Operating Temperature - Maximum
50 Degrees C
Weight
19.4 lb
Compatible Product Type
Beakers, Bottles, Flasks, Microtiter Plates, Test Tubes
Wattage
45 W
Speed - Minimum
0 RPM
Features
Electronic Adjustment of Speed and Timer, LED Display
Speed - Maximum
800 RPM
IP Rating
IP21
Operating Temperature - Minimum
5 Degrees C
Frequency
50/60 Hz

Description

Shaker, Orbital, Load Capacity 4.41 lb, Speed Range 0 to 800 rpm, Operating Temp. Range 5 Degrees to 50 Degrees C, Number of Platforms 1, Hz 50/60, Voltage 220 to 240/100 to 120V, Overall Depth 12 1/2 in, Overall Height 3 7/8 in, Overall Width 10 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.