Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS 130 Control

  • Mfr # 0002980101

  • Zoro # G3975154


product price: $4,446.99
/ea
Free Shipping & Returns

Key Features

Standards
DIN EN 60529
Voltage
220 to 240/100 to 120V
Speed Range
0 to 800 rpm
Operating Temp. Range
5 Degrees to 50 Degrees C
Watts
45 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0002980101
Zoro #
G3975154
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
12 1/2 in
Overall Width
10 5/8 in
Overall Height
3 7/8 in

Details

Item
Orbital Shaker
Standards
DIN EN 60529
Voltage
220 to 240/100 to 120V
Speed Range
0 to 800 rpm
Operating Temp. Range
5 Degrees to 50 Degrees C
Watts
45 W
Movement Type - Lab Shakers
Orbital
Special Features
Electronic Adjustment Of Speed And Timer
Number of Platforms
1
Load Capacity
4.41 lb
Item - Lab Shakers
Shaker
Hz
50/60
Movement Type
Orbital
Product Type
Orbital Shaker
IP Rating
IP21
Speed - Minimum
0 RPM
Operating Temperature - Minimum
5 Degrees C
Frequency
50/60 Hz
Speed - Maximum
800 RPM
Compatible Product Type
Beakers, Bottles, Flasks, Microtiter Plates, Test Tubes
Weight
19.4 lb
Features
Digital LED Display, Shaking Orbit of 20 mm, Timer Function (from 1 min to 99 hr 59 min) and Continuous Operation Available
Operating Temperature - Maximum
50 Degrees C
Wattage
45 W

Description

Shaker, Orbital, Load Capacity 4.41 lb, Speed Range 0 to 800 rpm, Operating Temp. Range 5 Degrees to 50 Degrees C, Number of Platforms 1, Hz 50/60, Voltage 220 to 240/100 to 120V, Overall Depth 12 1/2 in, Overall Height 3 7/8 in, Overall Width 10 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.