Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS 130 Control Nol

  • Mfr # 0004278201

  • Zoro # G3972458


product price: $4,761.99
/ea
Free Shipping & Returns

Key Features

Watts
45 W
Load Capacity
4.41 lb
Operating Temp. Range
5 Degrees to 50 Degrees C
Overall Height
3 7/8 in
Special Features
Digital Display makes it Possible to Read the Speed, timer Function and Operating Modes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0004278201
Zoro #
G3972458
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 7/8 in
Overall Depth
12 1/2 in
Overall Width
10 5/8 in

Details

Item
Orbital Shaker
Watts
45 W
Load Capacity
4.41 lb
Operating Temp. Range
5 Degrees to 50 Degrees C
Special Features
Digital Display makes it Possible to Read the Speed, timer Function and Operating Modes
Hz
50/60
Speed Range
0 to 800 rpm
Movement Type - Lab Shakers
Orbital
Item - Lab Shakers
Shaker
Standards
DIN EN 60529
Voltage
220 to 240/100 to 120V
Movement Type
Orbital
Product Type
Orbital Shaker
Speed - Maximum
800 RPM
Number of Platforms
1
Operating Temperature - Minimum
5 Degrees C
Speed - Minimum
0 RPM
Weight
21.6 lb
IP Rating
IP21
Frequency
50/60 Hz
Operating Temperature - Maximum
50 Degrees C
Wattage
45 W
Features
Digital LED Display, Shaking Orbit of 20 mm, Timer Function (from 1 min to 99 hr 59 min) and Continuous Operation Available

Description

Shaker, Orbital, Load Capacity 4.41 lb, Speed Range 0 to 800 rpm, Operating Temp. Range 5 Degrees to 50 Degrees C, Number of Platforms 1, Hz 50/60, Voltage 220 to 240/100 to 120V, Overall Depth 12 1/2 in, Overall Height 3 7/8 in, Overall Width 10 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.