Zoro Homepage

KS 3000ic Control

  • Mfr # 0003940101

  • Zoro # G3977708


product price: $11,737.99
/ea
Free Shipping & Returns

Key Features

Voltage
230/115/100
Speed Range
10 to 500 rpm
Overall Depth
27 3/8 in
Movement Type - Lab Shakers
Orbital
Item - Lab Shakers
Shaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0003940101
Zoro #
G3977708
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
27 3/8 in
Overall Height
16 7/8 in
Overall Width
18 1/4 in

Details

Item
Incubator Shaker
Voltage
230/115/100
Speed Range
10 to 500 rpm
Movement Type - Lab Shakers
Orbital
Item - Lab Shakers
Shaker
Number of Platforms
1
Load Capacity
16.53 lb
Standards
DIN EN 60529
Watts
1,120 W
Hz
50/60
Operating Temp. Range
12 Degrees to 80 Degrees C
Special Features
Large LED Display for Speed and Time Settings
Movement Type
Orbital
Product Type
Incubating Shaker
Frequency
50/60 Hz
Speed - Maximum
500 RPM
Wattage
1,120 W
Speed - Minimum
10 RPM
Features
Collecting Tray with Drain Hose on Rear of Unit, Controls with Antimicrobial Coating for Reduction of Bacteria, Electronic Temperature and Speed Control, Electronic Timer Switch: 0 min - 999 hr, Unit Stops Automatically When Hood Is Lifted, Unit Switches Off Automatically If Disturbed
IP Rating
IP30
Operating Temperature - Maximum
32 Degrees C
Operating Temperature - Minimum
15 Degrees C
Weight
81.6 lb

Description

Shaker, Orbital, Load Capacity 16.53 lb, Speed Range 10 to 500 rpm, Operating Temp. Range 12 Degrees to 80 Degrees C, Number of Platforms 1, Hz 50/60, Voltage 230/115/100, Overall Depth 27 3/8 in, Overall Height 16 7/8 in, Overall Width 18 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.