Zoro Homepage

KS 4000i Control

  • Mfr # 0003510001

  • Zoro # G3970166


product price: $11,326.99
/ea
Free Shipping & Returns

Key Features

Movement Type - Lab Shakers
Orbital
Special Features
Large LED Display for Speed and Time Settings
Item - Lab Shakers
Shaker
Operating Temp. Range
5 Degrees to 80 Degrees C
Watts
1,120 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0003510001
Zoro #
G3970166
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
29 1/2 in
Overall Width
22 7/8 in
Overall Height
20 1/2 in

Details

Item
Incubator Shaker
Movement Type - Lab Shakers
Orbital
Special Features
Large LED Display for Speed and Time Settings
Item - Lab Shakers
Shaker
Operating Temp. Range
5 Degrees to 80 Degrees C
Watts
1,120 W
Speed Range
10 to 500 rpm
Voltage
230/115/100
Load Capacity
44.09 lb
Standards
DIN EN 60529
Number of Platforms
1
Hz
50/60
Movement Type
Orbital
Product Type
Incubating Shaker
Features
Collecting Tray with Drain Hose on Rear of Unit, Controls with Antimicrobial Coating for Reduction of Bacteria, Electronic Temperature and Speed Control, Electronic Timer Switch: 0 min - 999 hr, Unit Stops Automatically When Hood Is Lifted, Unit Switches Off Automatically If Disturbed
Operating Temperature - Maximum
32 Degrees C
Frequency
50/60 Hz
IP Rating
IP30
Wattage
1,120 W
Speed - Minimum
10 RPM
Operating Temperature - Minimum
15 Degrees C
Speed - Maximum
500 RPM
Weight
110.2 lb

Description

Shaker, Orbital, Load Capacity 44.09 lb, Speed Range 10 to 500 rpm, Operating Temp. Range 5 Degrees to 80 Degrees C, Number of Platforms 1, Hz 50/60, Voltage 230/115/100, Overall Depth 29 1/2 in, Overall Height 20 1/2 in, Overall Width 22 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.