Zoro Homepage

KS 4000ic Control

  • Mfr # 0003510101

  • Zoro # G3974585


product price: $13,734.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
44.09 lb
Item - Lab Shakers
Shaker
Voltage
230/115/100
Overall Width
22 7/8 in
Standards
DIN EN 60529
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0003510101
Zoro #
G3974585
UPC #
-
Country of Origin
China

Dimensions

Overall Width
22 7/8 in
Overall Height
20 1/2 in
Overall Depth
29 1/2 in

Details

Item
Incubator Shaker
Load Capacity
44.09 lb
Item - Lab Shakers
Shaker
Voltage
230/115/100
Standards
DIN EN 60529
Operating Temp. Range
12 Degrees to 80 Degrees C
Speed Range
10 to 500 rpm
Watts
1,120 W
Special Features
Large LED Display for Speed and Time Settings
Hz
50/60
Movement Type - Lab Shakers
Orbital
Number of Platforms
1
Movement Type
Orbital
Product Type
Incubating Shaker
IP Rating
IP30
Frequency
50/60 Hz
Speed - Maximum
500 RPM
Operating Temperature - Minimum
15 Degrees C
Wattage
1,120 W
Operating Temperature - Maximum
32 Degrees C
Weight
121.3 lb
Speed - Minimum
10 RPM
Features
Collecting Tray with Drain Hose on Rear of Unit, Controls with Antimicrobial Coating for Reduction of Bacteria, Electronic Temperature and Speed Control, Electronic Timer Switch: 0 min - 999 hr, Unit Stops Automatically When Hood Is Lifted, Unit Switches Off Automatically If Disturbed

Description

Shaker, Orbital, Load Capacity 44.09 lb, Speed Range 10 to 500 rpm, Operating Temp. Range 12 Degrees to 80 Degrees C, Number of Platforms 1, Hz 50/60, Voltage 230/115/100, Overall Depth 29 1/2 in, Overall Height 20 1/2 in, Overall Width 22 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.